This product requires certification to purchase.

8 in. Ductile Iron and Rubber Grooved Check Valve

Gruvlok

Fig 7811 8 in. Ductile Iron and Rubber Grooved Check Valve

  • Fast #
  • Part #G2200750129
  • Item #2023598
  • Manufacturer Part #2200750129
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7811 8 in. Ductile Iron and Rubber Grooved Check Valve

  • Fast #
  • Part #G2200750129
  • Item #2023598
  • Manufacturer Part #2200750129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The Gruvlok series 7800 check valve is a compact, cost effective valve offering low pressure-drop, non-slam performance
  • The series 7800 check valve assembly is lighter and faster to install, and costs less than flanged and wafer valve assemblies
  • In the fully open position the series 7800 swing clapper is held tightly against the valve body, out of the flow stream, to provide maximum flow area and prevention of clapper flutter
  • The clapper design produces quick, non-slam closure before flow reversal can occur, while meeting FM requirements for an anti-water hammer valve rating
  • Each valve is hydrostatically tested for leak tightness to 500 psi
  • The clapper seat design permits leak free sealing of back pressures in service conditions ranging from 300 psi (20.7 bar) to as low as 1 psi (0.07 bar) (head pressure: 28 in.)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-123, ASTM A-126 Class A, ASTM A-167, ASTM A-213, ASTM A-269, ASTM A-312, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM A-580, ASTM B-438
Brand Model Compatibility:
7811
CSA Certified:
No
Coating:
Rust Inhibiting Painted
Collection:
Fig 7811
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
14-3/4 in
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304, EPDM
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Chemical, Oil-Free Air, Water
UL Listed:
Yes
UPC:
690291232855
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Seat Material:
304 Stainless Steel
Valve Size:
8 in
Valve Type:
Check Valve
Weight:
59 lb
Width:
10-1/4 in