8 CI Grooved FIRE Protection CHK Valve
Fig 78FP 8 CI Grooved FIRE Protection CHK Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- UL/ULC Listed and FM Approved for fire protection systems.
- Compact, cost effective design for grooved-end pipe.
- Clapper design provides quick, non-slam closure.
Documents
Specifications
- Brand Model Compatibility:
- 78FP
- CSA Certified:
- No
- Coating:
- Painted
- Collection:
- Fig 78FP
- Color Finish Name:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Installation Type:
- Inline, Horizontal Mount, Vertical Mount
- Maximum Temperature:
- 230
- Minimum Temperature:
- -40
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water, Fire Protection
- Type:
- G78FPX
- UPC:
- 690291784255
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 59 lb