2-1/2 x 2 x 5 in. Grooved Schedule 10 Global 304L Stainless Steel Concentric Reducer
Fig A7072SS 2-1/2 x 2 x 5 in. Grooved Schedule 10 Global 304L Stainless Steel Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant type 304 and 316 stainless steel
- The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
- Fittings are available in full-flow and fabricated versions in 304 and 316L SS
- Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
Specifications
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- Fig A7072SS
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 662428940841
- Weight:
- 3.5 lb