This product requires certification to purchase.

2-1/2 in. Ductile Iron Grooved Gear Operator Butterfly Valve

Gruvlok

Fig AE7722-3 2-1/2 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #G7005011902
  • Item #10090668
  • Manufacturer Part #7005011902
3.5 out of 5 Customer Rating
Brand image
Gruvlok

Fig AE7722-3 2-1/2 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #G7005011902
  • Item #10090668
  • Manufacturer Part #7005011902
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The stem sealing force is constant through the full disc cycle and operating torques are kept low which increases valve life
  • The stem-to-disc connection provides zero backlash; the high strength, corrosion resistant, stainless steel stems are blow-out proof
  • Each stem is fitted with a secondary seal that also provides a lifetime lubrication chamber
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A536 Grade 65-45-12, ASTM D2000
CSA Certified:
No
Clean Bagged:
No
Coating:
Epoxy
Collection:
Fig AE7722-3
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Height:
8-5/8 in
Length:
3-13/16 in
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
230
Minimum Temperature:
-40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Acid, Oil-Free Air, Water
UPC:
652808051656
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve