This product requires certification to purchase.

1-1/2 in. GALV GRV FLEX COUP A C-3 IMP

Gruvlok

Fig C3 1-1/2 in. GALV GRV FLEX COUP A C-3 IMP

  • Fast #
  • Part #SPF0890015613
  • Item #3609228
  • Manufacturer Part #0890015613
3.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig C3 1-1/2 in. GALV GRV FLEX COUP A C-3 IMP

  • Fast #
  • Part #SPF0890015613
  • Item #3609228
  • Manufacturer Part #0890015613
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Fig C3
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Global
Pressure - Maximum:
300 psi
Type:
G0890015613
UPC:
690291945847