This product requires certification to purchase.

1-1/4 in. Import PTD Groove Flex Coupling a c-3

Gruvlok

Fig C3 1-1/4 in. Import PTD Groove Flex Coupling a c-3

  • Fast #
  • Part #SPF0890012198
  • Item #3535321
  • Manufacturer Part #0890012198
4.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig C3 1-1/4 in. Import PTD Groove Flex Coupling a c-3

  • Fast #
  • Part #SPF0890012198
  • Item #3535321
  • Manufacturer Part #0890012198
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig C3
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Global
Pressure - Maximum:
300 psi
Type:
G0890012198
UPC:
690291945700