This product requires certification to purchase.

6 Black STD FIRE Protection 90 Elbow

Gruvlok

Fig FP7050 6 Black STD FIRE Protection 90 Elbow

  • Fast #
  • Part #G1605007507
  • Item #1966286
  • Manufacturer Part #1605007507
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7050 6 Black STD FIRE Protection 90 Elbow

  • Fast #
  • Part #G1605007507
  • Item #1966286
  • Manufacturer Part #1605007507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig FP7050
Elbow Degree:
90
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Ductile Iron
Origin:
Domestic
Type:
G7050SFPU
UPC:
690291526640