This product requires certification to purchase.

1 ptd pl slidelok ell fp7050slt

Gruvlok

Fig FP7050SLT 1 ptd pl slidelok ell fp7050slt

  • Fast #
  • Part #G1605006900
  • Item #10245580
  • Manufacturer Part #1605006900
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7050SLT 1 ptd pl slidelok ell fp7050slt

  • Fast #
  • Part #G1605006900
  • Item #10245580
  • Manufacturer Part #1605006900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SLT Fittings are Designed to be Used with Standard Roll, Cut or Swage Grooved Steel Pipe, Gruvlok or SPF Grooved End Fittings and Valves. SlideLOK Coupling to Form Ready for Installation Fittings. SLT Technology is Designed to Reduce Installation Time by Coming Pre-Assembled From the Factory with No Loose Parts
  • Installation Time for the 1" SLT Fittings is up to 50% Less than Similar Industry Grooved Fittings
  • SlideLOK Fittings are Designed to Provide Quick Connections with Minimal Pressure Drop and Uniform Strength with all 1" Grooved Connections
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
365 psi
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig FP7050SLT
Warranty & Product Information
Origin
Domestic
Type
G1605006900
UPC
652808041060