2-1/2 in. Ductile Iron Standard Fire Protection 45 Degree Elbow
Fig FP7051 2-1/2 in. Ductile Iron Standard Fire Protection 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig FP7051
- Elbow Degree:
- 45
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- Material:
- Ductile Iron
- Origin:
- Domestic
- Type:
- G1605007887
- UPC:
- 690291735455