1-1/4 in. Black Grooved Cap
Fig FP7074 1-1/4 in. Black Grooved Cap
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 80 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig FP7074
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Origin:
- Domestic
- Tap Size:
- 1-1/4 in
- UPC:
- 690291735547