3 in. Grooved Sprinkler Cap in Black
Fig FP7074 3 in. Grooved Sprinkler Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 30 Pallet: 810-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B31.1, ANSI B31.9
- ASTM:
- ASTM A-563
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig FP7074
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001:2008
- Material:
- Ductile Iron
- Origin:
- Domestic
- Tap Size:
- 3 in
- UL Listed:
- Yes
- UPC:
- 690291735585