This product requires certification to purchase.

4 in. Galvanized Grooved Cap

Gruvlok

Fig FP7074 4 in. Galvanized Grooved Cap

  • Fast #
  • Part #G1605108941
  • Item #2444429
  • Manufacturer Part #1605108941
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7074 4 in. Galvanized Grooved Cap

  • Fast #
  • Part #G1605108941
  • Item #2444429
  • Manufacturer Part #1605108941
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig FP7074
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Ductile Iron
Origin:
Domestic
Tap Size:
2-1/2 in
Type:
G1605108941
UPC:
690291735899