This product requires certification to purchase.

6 Black Grooved Cap

Gruvlok

Fig FP7074 6 Black Grooved Cap

  • Fast #
  • Part #G1605009446
  • Item #2151164
  • Manufacturer Part #1605009446
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7074 6 Black Grooved Cap

  • Fast #
  • Part #G1605009446
  • Item #2151164
  • Manufacturer Part #1605009446
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 220
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Sizes
6 in
Tap Size
6 in
Characteristics & Features
Coating
Painted
Collection
Fig FP7074
Fitting Type
Cap
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
Origin
Domestic
Type
G7074FPU
UPC
690291735608