This product requires certification to purchase.

2-1/2 Black Coupling DRI SEAL TYPE A Gasket

Gruvlok

Fig FP7400 2-1/2 Black Coupling DRI SEAL TYPE A Gasket

  • Fast #
  • Part #G1605012358
  • Item #3537631
  • Manufacturer Part #1605012358
4.5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7400 2-1/2 Black Coupling DRI SEAL TYPE A Gasket

  • Fast #
  • Part #G1605012358
  • Item #3537631
  • Manufacturer Part #1605012358
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
Fig FP7400
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
Type:
G7400FPDSL
UPC:
690291526718
Weight:
1.87 lb