This product requires certification to purchase.

8 in. Painted Gasket Coupling

Gruvlok

Fig FP7400 8 in. Painted Gasket Coupling

  • Fast #
  • Part #G1605012515
  • Item #3537638
  • Manufacturer Part #1605012515
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7400 8 in. Painted Gasket Coupling

  • Fast #
  • Part #G1605012515
  • Item #3537638
  • Manufacturer Part #1605012515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 130
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
Fig FP7400
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Coupling
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
UPC:
690291740039
Weight:
8.4 lb