6 galv short fire rite 90 ell
Fig FP7450 6 galv short fire rite 90 ell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Fig FP7450
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Ductile Iron
- Origin:
- Domestic
- Type:
- GG7450FPU
- UPC:
- 690291745843