8 Black SHORT FIRE RITE 90 Elbow
Fig FP7450 8 Black SHORT FIRE RITE 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig FP7450
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Ductile Iron
- Origin:
- Domestic
- Type:
- G7450FPX
- UPC:
- 690291734182