6 in. Ductile Iron Short Fire Rite Tee
Fig FP7460 6 in. Ductile Iron Short Fire Rite Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full flow design for maximum system performance
- Grooved ends for fast installation with standard grooved couplings
- Available in multiple pipe sizes
- Consistent quality and dimensional accuracy
- Reduces installation time vs. welded or flanged connections
- Designed specifically for fire protection piping systems
- Compatible with standard Gruvlok grooved pipe ends and couplings
Documents
Specifications
- ASTM:
- ASTM A536, ASTM A153
- Coating:
- Painted
- Collection:
- Fig FP7460
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Type:
- G1605202769
- UL Listed:
- Yes
- UPC:
- 690291734168