2-1/2 in. Domestic Nitrile Gasket
Fig GASKET 2-1/2 in. Domestic Nitrile Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Application:
- Air, Oil, Petroleum, Vegetables
- Brand Model Compatibility:
- Fig 7000-4 and Fig 7400-01
- Coating:
- Rubber
- Collection:
- Fig GASKET
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- UPC:
- 690291110405
- Weight:
- 0.1