2 in. EPDM Gasket
Fig GASKET 2 in. EPDM Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- GASKET
- Coating:
- Rubber
- Collection:
- Fig GASKET
- Color Finish Name:
- Rubber
- Diameter - Outside:
- 2 in
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Origin:
- Domestic
- UPC:
- 690291110214
- Weight:
- 0.1