This product requires certification to purchase.

1/2 in. 2.35 gpm FNPT Brass Circuit Balancing Valve

Gruvlok

Fig MBV-T-9517AB 1/2 in. 2.35 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100203
  • Item #9317557
  • Manufacturer Part #0763100203
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig MBV-T-9517AB 1/2 in. 2.35 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100203
  • Item #9317557
  • Manufacturer Part #0763100203
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fixed orifice low lead DZR brass double regulating valve
  • Intended for HVAC and domestic water use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • 300 wog (maximum 300 psi up to 160°F maximum 150 psi at 260°F)
  • Requires Certification

Specifications

ASTM:
ASTM B-124 C37700
CSA Certified:
No
Collection:
Fig MBV-T-9517AB
Discharge:
1/2 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
2.35 gpm
Length:
3-23/50
Material:
Brass
Material Type:
DZR
UL Listed:
No
UPC:
662428521774
Valve Body Material:
Brass
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Circuit Balancing Valve