1-1/2 in. 29.80 gpm FNPT Brass Circuit Balancing Valve
Fig MBV-T-9517AB 1-1/2 in. 29.80 gpm FNPT Brass Circuit Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fixed orifice low lead DZR brass double regulating valve
- Intended for HVAC and domestic water use
- Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
- Design according to BS7350
- Tolerance on nominal CVS +3% (test according to BS7350)
- 300 wog (maximum 300 psi up to 160°F maximum 150 psi at 260°F)
Specifications
- ASTM:
- ASTM B-124 C37700
- CSA Certified:
- No
- Collection:
- Fig MBV-T-9517AB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 29.8 gpm
- Length:
- 5 in
- Material:
- Brass
- UPC:
- 662428521736
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Circuit Balancing Valve