2-1/2 x 1-1/2 in. Galvanized Grooved Mechanical Tee
Fig MT-2A 2-1/2 x 1-1/2 in. Galvanized Grooved Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22 Pallet: 792-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
- The MT-2 is a Bolted Saddle Type Fitting with NPT Female Threaded Outlets
- Design Assures Superior Sealing, Full Pipe Support, Excellent Stability and Easy Installation
Documents
Specifications
- ASTM:
- ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig MT-2A
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Grooved
- End Connections:
- Plain End x Plain End x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 4-3/8
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Origin:
- Global
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- Type:
- G890074032
- UPC:
- 652808078080
- Width:
- 3-5/16