4x1 ptd grv mech tee mt-2 a imp
Fig MT-2A 4x1 ptd grv mech tee mt-2 a imp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
- The MT-2 is a Bolted Saddle Type Fitting with NPT Female Threaded Outlets
- Design Assures Superior Sealing, Full Pipe Support, Excellent Stability and Easy Installation
Documents
Specifications
- ASTM:
- ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig MT-2A
- Color Finish Name:
- Orange
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Grooved
- End Connections:
- Plain End x Plain End x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 4 in x 4 in x 1 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 7-3/8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Origin:
- Global
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UPC:
- 652808078042
- Width:
- 3-1/16 in