4 in. Steel Seal Ring
Fig SEALRING 4 in. Steel Seal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with the Gruvlok 7012 & 7013
- The flange adapter is required when mating the Gruvlok 7012 & 7013 to a rubber line valve or serrated face flange surface
- The flange adapter ring is used in combination with a rubber lined valve or flange gasket to provide a smooth sealing surface for the 7012 & 7013 flange gasket
Documents
Specifications
- ASTM:
- ASTM A-1011, ASTM D-2447, ASTM D-3350, ASTM D-3035, ASTM F-714
- Brand Model Compatibility:
- 7013
- Coating:
- Electroplated Zinc
- Collection:
- Fig SEALRING
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Seal Ring
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Thickness:
- 0.12 in
- UL Listed:
- No
- UPC:
- 662428981066
- Weight:
- 0.8