This product requires certification to purchase.

2 in. Grooved Ductile Iron 90 Degree Bend

Gruvlok

Fire-Rite™ 2 in. Grooved Ductile Iron 90 Degree Bend

  • Fast #
  • Part #G1605202405
  • Item #1966678
  • Manufacturer Part #1605202405
5 out of 5 Customer Rating
Brand image
Gruvlok

Fire-Rite™ 2 in. Grooved Ductile Iron 90 Degree Bend

  • Fast #
  • Part #G1605202405
  • Item #1966678
  • Manufacturer Part #1605202405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 810
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Black
Collection:
Fire-Rite™
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
UPC:
690291734076