This product requires certification to purchase.

6 in. Black Galvanized Grooved 90 Degree Elbow

Gruvlok

Fig 7050 6 in. Black Galvanized Grooved 90 Degree Elbow

  • Fast #
  • Part #G0390116663
  • Item #841455
  • Manufacturer Part #0390116663
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7050 6 in. Black Galvanized Grooved 90 Degree Elbow

  • Fast #
  • Part #G0390116663
  • Item #841455
  • Manufacturer Part #0390116663
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gruvlok Fittings are Available Through 24 in. Nominal Pipe Size in a Variety of Styles
  • Use the Fitting Size Table to Convert Nominal Pipe Size to Corresponding Pipe O.D
  • These Fittings are Designed to Provide Minimum Pressure Drop and Uniform Strength
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Fig 7050
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UPC:
690291111686