This product requires certification to purchase.

6 galv grv flg w/ e gskt 7012

Gruvlok

Grulok® 6 galv grv flg w/ e gskt 7012

  • Fast #
  • Part #G0390210185
  • Item #841966
  • Manufacturer Part #0390210185
4.3 out of 5 Customer Rating
Brand image
Gruvlok

Grulok® 6 galv grv flg w/ e gskt 7012

  • Fast #
  • Part #G0390210185
  • Item #841966
  • Manufacturer Part #0390210185
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Two Interlocking Halves of the 2" thru 12" Sizes of the Gruvlok Flange are Hinged for Ease of Handling, and are Drawn Together by a Latch Bolt, which Eases Assembly on the Pipe. Precision Machined Bolt Holes, Key and Mating Surfaces Assure Concentricity and Flatness to Provide Exact Fit-up with Flanged, Lug, and Wafer Styles of Pipe System Equipment
  • A Specially Designed Gasket Provides a Leak-Tight Seal on Both the Pipe and the Mating Flange Face
  • All Gruvlok Fig. 7012 Flanges have Designed-in Anti-Rotation Tines which Bite into and Grip the Sides of the Pipe Grooves to Provide a Secure, Rigid Connection.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Grulok®
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
690291114830