1/2 in. FIPS Brass Circuit Balancing Valve
MBV-9510 Series 1/2 in. FIPS Brass Circuit Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fixed orifice DZR brass double regulating valve
- Intended for HVAC use
- Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
- Design according to BS7350
- Tolerance on nominal CVS +3% (test according to BS7350)
- 300 WOG (Maximum 300 psi up to 160°F. Maximum 150 psi at 260°F)
Documents
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM C-27453, ASTM C-35330
- CSA Certified:
- No
- Collection:
- MBV-9510 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 2:
- 1/2 in
- Flow Rate:
- 2.35 gpm
- Material:
- Brass, Plastic, Rubber, Steel
- UPC:
- 662428524751
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Circuit Balancing Valve