1 in. Sweat Brass Circuit Balancing Valve

You last purchased this on
 
Gruvlok

MBV-9510 Series 1 in. Sweat Brass Circuit Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

MBV-9510 Series 1 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100443
  • Item #7690235
  • Manufacturer Part #0763100443
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Fixed orifice low lead DZR brass double regulating valve. Intended for HVAC and domestic water use
  • 300 WOG (Maximum 300 psi up to 160°F. Maximum 150 psi at 260°F)
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.22
ASTM:
ASTM B-124 C37700, ASTM C-27453, ASTM C-35330
Collection:
MBV-9510 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
9.56 gpm
Length:
3-47/50 in
Material:
Brass, Plastic, Rubber, Steel
Material Type:
ABS, EPDM, PTFE, DZR
Pressure - High:
300
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Sweat
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Type:
Circuit Balancing Valve
Weight:
1.73 lb