This product requires certification to purchase.

2 in. Stainless Steel Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

Gruvlok

Model B480 2 in. Stainless Steel Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G1330025935
  • Item #9288641
  • Manufacturer Part #1330025935
5 out of 5 Customer Rating
Brand image
Gruvlok

Model B480 2 in. Stainless Steel Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G1330025935
  • Item #9288641
  • Manufacturer Part #1330025935
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The model B480 grooved end stainless steel butterfly valve with lever handle
  • Stainless steel butterfly valve designed for 300 psi service, supplied with a 10-position locking lever handle
  • The end-to-end dimensions conform to MSS SP-67
  • The body is investment cast in grade CF8M (type 316) to ASTM A743 with integral neck and ISO mounting top flange
  • The neck height allows for pipe insulation up to two inches thick
  • The model B480 stainless steel butterfly valves with standard disc and grade "EN” EPDM seat are UL classified to ANSI/NSF 61 and ANSI/NSF 372
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A351, ASTM A582, ASTM A743, ASTM A744
CSA Certified:
No
Clean Bagged:
No
Collection:
Model B480
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed:
Yes
Length:
3-19/100 in
MSS:
MSS SP-67
Material:
Stainless Steel, Rubber
Material Type:
316, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
Recommended Valve Application:
Acid, Alkali, Chemical, Oil-Free Air, Water
UL Listed:
Yes
UPC:
662428975409
Valve Body Material:
Stainless Steel
Valve Body Style:
Grooved
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Stem:
Blowout-Proof
Valve Type:
Butterfly Valve
Width:
2-3/4 in