1/2 in. Viton Air Vent
Model GAV-15 1/2 in. Viton Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two sizes equip all riser systems
- Spherical float for strength
- Stainless steel float and trim
- Special design eliminates blow-by
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-240, ASTM F-593
- Collection:
- Model GAV-15
- Color Finish Name:
- Painted
- Fits Brand:
- Gruvlok
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Cast Iron, Rubber, Stainless Steel
- Material Type:
- Viton
- NSF Certified:
- No
- UPC:
- 690291599392