This product requires certification to purchase.

1 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

Gruvlok

Rigidlite® Fig 7400 1 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390211001
  • Item #841608
  • Manufacturer Part #0390211001
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Rigidlite® Fig 7400 1 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390211001
  • Item #841608
  • Manufacturer Part #0390211001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • The Fig. 7400 Rigidlite coupling from Gruvlok is specially designed to provide a rigid, locked-in pipe connection to meet the specific demands of rigid design steel pipe systems
  • Fast and easy swing-over installation of the rugged lightweight housing produces a secure, rigid pipe joint
  • The galvanized Fig. 7400 is ideal for stainless steel piping application where the external corrosion properties of stainless steel is not required
  • The Fig. 7400 Rigidlite coupling is UL/ULC Listed and FM approved for 300 psi (20.7 bar) with roll grooved or cut grooved steel pipe prepared in accordance with Gruvlok grooving specifications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
Application:
Chemical, Diluted Acid, Water Service
Coating:
Rust Inhibiting Painted
Collection:
Rigidlite® Fig 7400
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8
Length:
1-3/4 in
Material:
Ductile Iron, Rubber, Stainless Steel, Zinc Plated
Material Type:
304, EPDM
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
690291325465
Weight:
1.2 lb