2 in. Grooved Black Ductile Iron Coupling with Dri Seal Type A Gasket
Rigidlite® Fig 7400 2 in. Grooved Black Ductile Iron Coupling with Dri Seal Type A Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Rigidlite® Fig 7400
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 690291526701
- Weight:
- 1.82 lb