This product requires certification to purchase.

1/2" x 3-1/2" 304SS Stainless Steel Hardware Kit

Gruvlok

Rigidlok® 1/2" x 3-1/2" 304SS Stainless Steel Hardware Kit

  • Fast #
  • Part #G0390180104
  • Item #10245637
  • Manufacturer Part #0390180104
4.3 out of 5 Customer Rating
Brand image
Gruvlok

Rigidlok® 1/2" x 3-1/2" 304SS Stainless Steel Hardware Kit

  • Fast #
  • Part #G0390180104
  • Item #10245637
  • Manufacturer Part #0390180104
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 304SS Bolts and Nuts are Available as a Standard Option. 316SS are Available for Special Order
  • Requires Certification

Specifications

Brand Model Compatibility:
BOLTSS
CSA Certified:
No
Collection:
Rigidlok®
Discharge:
1/2 in
End Connection 1:
UNC
End Connections:
UNC
Fitting Size 1:
1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
1/2 in x 3-1/2 in
Material:
Stainless Steel
Type:
G0390180104
UPC:
662428920454