This product requires certification to purchase.

2-1/2 in. Painted R-lok Grooved Coupling

Gruvlok

Rigidlok® 2-1/2 in. Painted R-lok Grooved Coupling

  • Fast #
  • Part #G0390013522
  • Item #313553
  • Manufacturer Part #0390013522
5 out of 5 Customer Rating
Brand image
Gruvlok

Rigidlok® 2-1/2 in. Painted R-lok Grooved Coupling

  • Fast #
  • Part #G0390013522
  • Item #313553
  • Manufacturer Part #0390013522
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Advanced housing design grips pipe securely
  • Fast and easy installation with single nut removal
  • Exclusive Guidelok feature guides coupling into position
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure - Maximum
750 psi
Weight
2.823 lb
Characteristics & Features
Coating
Black
Collection
Rigidlok®
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G0390013522
UL Listed
Yes
UPC
690291105975