5 in. Rust Inhibiting Painted Grooved Coupling
Series 6400 5 in. Rust Inhibiting Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-563
- Coating:
- Rust Inhibiting Painted
- Collection:
- Series 6400
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight, Coupling
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UPC:
- 690291131745