4 in. Bronze Grooved 10 Position Locking Lever Handle Butterfly Valve
Series 6700 4 in. Bronze Grooved 10 Position Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The lever handle bronze body butterfly valve is designed for use with grooved copper tubing (CTS), fittings and couplings
- This valve features a 10 position lever handle, bronze body and EPDM rubber encapsulated disc
- Both bronze valve body and the EPDM rubber disc obtained certification to ANSI/NSF 61 for use in potable water systems and is rated to 300 psi
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A564, ASTM B584 C89836
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Series 6700
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 8-97/100 in
- IAPMO Listed:
- Yes
- Length:
- 4-63/100 in
- Material:
- Bronze, Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Acid, Air, Oil, Water
- UL Listed:
- No
- UPC:
- 652808075119
- Valve Body Material:
- Bronze
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Butterfly Valve
- Width:
- 4-43/100 in