This product requires certification to purchase.

6 in. Bronze Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

Gruvlok

Series 6700 6 in. Bronze Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G0880006708
  • Item #9975965
  • Manufacturer Part #0880006708
5 out of 5 Customer Rating
Brand image
Gruvlok

Series 6700 6 in. Bronze Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G0880006708
  • Item #9975965
  • Manufacturer Part #0880006708
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The lever handle bronze body butterfly valve is designed for use with grooved copper tubing (CTS), fittings and couplings
  • This valve features a 10 position lever handle, bronze body and EPDM rubber encapsulated disc
  • Both bronze valve body and the EPDM rubber disc obtained certification to ANSI/NSF 61 for use in potable water systems and is rated to 300 psi
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A536 Grade 65-45-12, ASTM A564, ASTM B584 C89836
CSA Certified:
No
Clean Bagged:
No
Collection:
Series 6700
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
11-31/100 in
IAPMO Listed:
Yes
Length:
5-22/25 in
Material:
Bronze, Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
250
Minimum Temperature:
-40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Acid, Oil-Free Air, Water
UL Listed:
No
UPC:
652808075133
Valve Body Material:
Bronze
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Width:
4-43/100 in