This product requires certification to purchase.

3 in. Ductile Iron Grooved Ball Valve

Gruvlok

Series 7500 3 in. Ductile Iron Grooved Ball Valve

  • Fast #
  • Part #G0387006224
  • Item #9284999
  • Manufacturer Part #0387006224
5 out of 5 Customer Rating
Brand image
Gruvlok

Series 7500 3 in. Ductile Iron Grooved Ball Valve

  • Fast #
  • Part #G0387006224
  • Item #9284999
  • Manufacturer Part #0387006224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Series 7500 grooved-end ball valve line consists of a 2" to 6", two-piece design, and is available in configurations to address a broad spectrum of application requirements
  • The Series 7500 has generous factors of safety for pressure retention and stem torsional strength. In addition, it has a blow-out proof stem design, low operating torque, and high CV
  • The Series 7500 is compliant with NACE MR01-75 when stainless steel trim is specified
  • Grooved ends conform to the requirements of AWWA C606 for steel pipe
  • Pressure-rating: 800 psi CWP (55 bar) in ASTM A 395 ductile iron
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-395
AWWA:
AWWA C-606
CSA Certified:
No
Clean Bagged:
No
Collection:
Series 7500
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
MA Approved:
No
Material:
Ductile Iron, Stainless Steel, Plastic, Carbon Steel
Material Type:
304, 316, RPTFE, RTFE
NSF Certified:
No
Origin:
Global
Pressure - High:
800
Recommended Valve Application:
Water, Fire Protection
UL Listed:
No
UPC:
690291581311
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
304 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
18 lb
Width:
5-5/64 in
cUPC Certified:
No