4 in. Ductile Iron Grooved Ball Valve
Series 7500 4 in. Ductile Iron Grooved Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Series 7500 grooved-end ball valve line consists of a 2" to 6", two-piece design, and is available in configurations to address a broad spectrum of application requirements
- The Series 7500 has generous factors of safety for pressure retention and stem torsional strength. In addition, it has a blow-out proof stem design, low operating torque, and high Cv.
- The Series 7500 is compliant with NACE MR01-75 when stainless steel trim is specified
- Grooved ends conform to the requirements of AWWA C606 for steel pipe
- Pressure-rating: 800 psig CWP (55 bar) in ASTM A 395 Ductile Iron
Documents
Specifications
- ASTM:
- ASTM A-395
- AWWA:
- AWWA C-606
- BAA Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Series 7500
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 800
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 690291568589
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 34
- Width:
- 5-29/32
- cUPC Certified:
- No