10 in. Ductile Iron and Stainless Steel Grooved EPDM Gear Operator Butterfly Valve
This product has been replaced by
Manufacturer Part #7005011914
Series 7700 10 in. Ductile Iron and Stainless Steel Grooved EPDM Gear Operator Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The uniqueness of the series 7700 Gruvlok butterfly valve begins with the spherical bore of the disc seat area
- This facilitates a constant disc-to seat loading that maintains a leak tight stem seal regardless of disc position
- The design provides a bubble tight seal from full vacuum to 300 psi when the valve is closed
- The valve is rated for dead-end service to a full pressure rating of 300 psi
- The valve body is a rugged one-piece casting with an integral mounting base for gear operator or handle actuation, while providing room for a minimum of 2 in. of pipe insulation
- The valve is designed and manufactured to meet or exceed the requirements of MSS SP-67
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Clean Bagged:
- No
- Coating:
- Nylon
- Collection:
- Series 7700
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- Maximum Temperature:
- 230
- Minimum Temperature:
- -40
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 690291828409
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve