This product requires certification to purchase.

4 in. Ductile Iron Grooved Buna Locking Lever Handle Butterfly Valve

Gruvlok

Series 7700 4 in. Ductile Iron Grooved Buna Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G7005011456
  • Item #10090647
  • Manufacturer Part #7005011456
3.2 out of 5 Customer Rating
Brand image
Gruvlok

Series 7700 4 in. Ductile Iron Grooved Buna Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G7005011456
  • Item #10090647
  • Manufacturer Part #7005011456
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The stem sealing force is constant through the full disc cycle and operating torques are kept low which increases valve life
  • The stem-to-disc connection provides zero backlash; the high strength, corrosion resistant, stainless steel stems are blow-out proof
  • Each stem is fitted with a secondary seal that also provides a lifetime lubrication chamber
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A536 Grade 65-45-12, ASTM D2000
Coating:
Epoxy
Collection:
Series 7700
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Height:
10-69/100 in
Length:
4-5/8 in
MSS:
MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
Buna
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
300#
Recommended Valve Application:
Air, Oil
UPC:
652808051762
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Butterfly Valve