This product requires certification to purchase.

10 in - 12 in. Test Plug

GT Water Products

Safe-T-Seal® 10 in - 12 in. Test Plug

  • Fast #
  • Part #GTP1012
  • Item #1401571
  • Manufacturer Part #TP1012
4.6 out of 5 Customer Rating
Brand image
GT Water Products

Safe-T-Seal® 10 in - 12 in. Test Plug

  • Fast #
  • Part #GTP1012
  • Item #1401571
  • Manufacturer Part #TP1012
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits multiple pipe sizes
  • Pressure relief valve releases excess air
  • Air or water fill
  • 4ft extension air hose with pressure gauge included
  • 3 year warranty
  • Requires Certification

Specifications

Collection:
Safe-T-Seal®
Material:
Rubber
Pressure - Maximum:
36 psi
Size:
10 in - 12 in
Tool Type:
Test Plug