10 ft. Cross Arm Strap with D-Ring
10 ft. Cross Arm Strap with D-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior durability
- Swivel top
- Easy to install
- Impact indicator
Specifications
- ANSI:
- ANSI A10.32 2012, ANSI Z359.1 2007
- Coating:
- Galvanized
- Color Finish Name:
- Black, Yellow
- Length:
- 10 ft
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- Nylon, Polyester
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M
- Product Type:
- Lanyard
- Weight:
- 1.8 lb
- Work Load Limit:
- 5000 lb