6 ft. Dyneema®, Plastic and Steel Webbing SRL
Atom-Xtreme™ 6 ft. Dyneema®, Plastic and Steel Webbing SRL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carabiner included
- Swivel top connection point helps reduce lifeline snagging or tangling
- Ultra Lightweight
Documents
Specifications
- ANSI:
- ANSI Z359.14 2014 Class A, ANSI A10.32 2012
- Application:
- Commercial
- Cable Length (ft):
- 6 ft
- Cable or Wire Type:
- Hook-Up
- Collection:
- Atom-Xtreme™
- Color Finish Name:
- Red
- Depth:
- 4-1/4 in
- Height:
- 14-22/25 in
- Length:
- 6-3/4 in
- Material:
- Dyneema, Plastic, Steel
- Material Type:
- ABS
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M
- Product Type:
- Webbing SRL
- UPC:
- 672421320458
- Weight:
- 2.09 lb
- Work Load Limit:
- 420 lb