1/2 in. FNPT Thermostatic Mixing Valve
1/2 in. FNPT Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermostatic mixing valve to blend hot and cold water to delivery tepid water to an emergency eyewash, eye/face wash, or drench hose/eyewash unit
- Valve is installed in a surface mounted powder coated steel cabinet
- Depending on water supply size and pressure ,valve can supply multiple units
- If the supply of hot water is restricted or interrupted, an internal bypass allows the valve to deliver cold water only
- Valve has internal PTFE valve seat. If the supply of cold water is interrupted, the valve will close completely and not deliver any hot water at all, eliminating any possibility of scalding
Documents
Specifications
- ANSI:
- ANSI 1071, ANSI Z358.1-2014
- ASSE Standards:
- ASSE 1071
- BAA Compliant:
- Yes
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 13 gpm
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UPC:
- 013536151030
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve