1/2 x 1/2 in. Deckmount Eye Wash and Face Wash with 90 Degree Swing-Down
1/2 x 1/2 in. Deckmount Eye Wash and Face Wash with 90 Degree Swing-Down
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 15-1/4 in
- Installation Type:
- Deck Mount
- UL Listed:
- No
- UPC:
- 013536113090