This product requires certification to purchase.

1/2 x 1/2 in. Wall Mount Eye Wash with 90 Degree Swing-Down

Guardian Equipment

1/2 x 1/2 in. Wall Mount Eye Wash with 90 Degree Swing-Down

  • Fast #
  • Part #GG1848
  • Item #4469544
  • Manufacturer Part #G1848
3.3 out of 5 Customer Rating
Brand image
Guardian Equipment

1/2 x 1/2 in. Wall Mount Eye Wash with 90 Degree Swing-Down

  • Fast #
  • Part #GG1848
  • Item #4469544
  • Manufacturer Part #G1848
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Characteristics & Features
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
013536113441