This product requires certification to purchase.

1-1/4 x 1/2 in. Wall Mount Eye Wash and Face Wash with Stainless Steel Bowl

Guardian Equipment

1-1/4 x 1/2 in. Wall Mount Eye Wash and Face Wash with Stainless Steel Bowl

  • Fast #
  • Part #GG1750
  • Item #4469670
  • Manufacturer Part #G1750
3.3 out of 5 Customer Rating
Brand image
Guardian Equipment

1-1/4 x 1/2 in. Wall Mount Eye Wash and Face Wash with Stainless Steel Bowl

  • Fast #
  • Part #GG1750
  • Item #4469670
  • Manufacturer Part #G1750
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eye/face wash activated by a flag handle
  • Wall Mounted
  • Eye/face wash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
  • Includes: ANSI-compliant sign
  • Units are completely assembled and water tested prior to shipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Flow Rate
6.4 gpm
Height
7 in
Length
11-3/4 in
Width
4-7/8 in
Characteristics & Features
Coating
Galvanized
Handle Type
Flag Handle
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1 2014
BAA Compliant
Yes
IAPMO Listed
Yes
UL Listed
No
UPC
013536112949